- Individual locker provides each user with a locked compartment for personal belongings including uniforms, equipment, supplies or tools.
- Simultaneous access to all lockers by management is available through the master door.
- All hardware is zinc plated and assembly rivets are rust-proof aluminum.
- All Hanging Garment Lockers can be personalized with your company's logo. Ask your sales representative for more details.
- Penco's environmentally-friendly tough powder coat finish durability has been proven in tests to last three times longer than standard paint.
- Resistant to humidity, corrosion, and small impacts.
- A longer lasting finish translates into reduced equipment costs, increased value and profitability.
Penco® 4 Door Hanging Garment Locker, Knob Lock, 23-15/16"Wx21-7/16"Dx80-13/16"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The Key to Inventory Control and Savings!
PRICE
$519.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-15/16 in |
| Depth | 21-7/16 in |
| Height | 80-13/16 in |
| Compartment Width | 11-1/2 in |
| Compartment Depth | 21-7/16 in |
| Compartment Height | 35-11/16 in |
| Weight | 158 lbs |
| Opening Width | 9-1/4 in |
| Door Gauge | 18 ga |
| Gauge | 16 ga |
| Opening Height | 35-9/16 in |
Product Details
| Lock Type | Knob Lock |
| Type | Hanging Garment Locker |
| Color | Silver Vein |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Style | Hanging Garment-4 Compartment (2 Over 2) |
| Number of Doors | 4 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 4 |
| Manufacturers Part Number | LF-2/2-SLV-TRNB |
| Brand | Penco |