Features:
- Labels work with both laser and ink jet printers
- Permanent adhesive
- Labels stick to a variety of smooth surfaces including paper, corrugated, plastic, wood, glass and metal
- Easy to format Microsoft® Word
Model # :WBB3203780
MPN #: LL148
This product will be restocked soon
Weights & Dimensions
| Diameter | 4 in |
Product Details
| Style | Circle |
| Type | Laser Labels |
| Material | Acrylic |
| Package Quantity | 400 |
| Color | White |
| Manufacturers Part Number | LL148 |