Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB180691

MPN #: R5ACG-2801KD-041

Rousseau Metal® Heavy Duty Modular Cabinet, 4 Drawers, 24"W x 27"D x 30"H, Beige

Product Description
Rousseau Metal R5ACG-2801 Heavy Duty Modular Drawer Cabinet 4 Drawer Bench High 24"W w/Divider and Lock, Beige

This Heavy-Duty Cabinet has 4 drawers (4 at 6"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Beige. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$1,579.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1579.00
Buy 6 units - 10 units
1499.00Save $80.00 (5%)
Buy 11+ units
1449.00Save $130.00 (8%)
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth27 in
Height30 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBeige
DividersIncluded
Number of Drawers4
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5ACG-2801KD-041
Drawer Quantity (Drawer Height)4(6")
Base TypeForkliftable Frame
BrandRousseau Metal