Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB180852

MPN #: R5ACD-2805KD-091

Rousseau Metal® R5ACD-2805KD-091 Heavy Duty Modular Cabinet, 4 Drawers, Black

Product Description
Rousseau Metal R5ACD-2805 Heavy Duty Modular Drawer Cabinet 4 Drawer Bench High 24"W w/Divider and Lock, Black

This Heavy-Duty Cabinet has 4 drawers (1 at 3"H; 2 at 6"H; 1 at 9"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Black. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

PRICE
$1,299.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1299.00
Buy 6 units - 10 units
1235.00Save $64.00 (5%)
Buy 11+ units
1199.00Save $100.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth21 in
Height30 in
Drawer Weight Capacity400 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStationary
ColorBlack
DividersIncluded
Number of Drawers4
Cabinet TypeCounter Height
MaterialSteel
Construction TypeAssembled
Manufacturers Part NumberR5ACD-2805KD-091
Drawer Quantity (Drawer Height)1(3"), 2(6"), 1(9")
Base TypeForkliftable Frame
BrandRousseau Metal