Get much needed storage at an economical price that works well in tight spaces with the narrow design of this 4 drawer vertical organizer. Whether you need a place for laundry supplies, washcloths, or charging cords and remote controls, the four easy pull fabric drawers are a perfect solution. Use this vertical storage tower as a nightstand to hold your cell phone, glasses, or nighttime glass of water. Storage doesn't have to be bulky to be strong. Metal screw construction securely joins the powder coated cast iron frame of this tall dresser together. The durable MDF wood top provides a hard surface to set books, lamps, or a vase of fresh flowers and holds up to 40 lbs. static weight capacity. Polypropylene fiber drawers not only look great but are fade and stain resistant to help this dresser with drawers retain its great looks. Quick and easy assembly can be achieved in 10 minutes or less with the step-by-step illustrated instructions or online PDF. Plastic adjustable floor glides protect your hard flooring surfaces and provide a stable platform on uneven flooring surfaces. Quickly remove spills with a clean damp cloth. Use this narrow 4 drawer dresser in or out of your closet for extra organization that goes above and beyond plain plastic bins. 5 Year Limited Warranty For Non Moving Metal Parts. 2 Year Warranty on Parts.
Flash Furniture 4 Drawer Slim Wood Top Cast Vertical Storage Dresser, Dk Gray Fabric Drawers, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-7/8 in |
| Depth | 19 in |
| Height | 29-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Vertical Storage Dresser |
| Frame Color Family | Black |
| Color | Black |
| Top Color Family | Black |
| Description | Vertical Storage Dresser |
| Frame Material | Cast Iron |
| Manufacturers Part Number | WX-5L203-BK-GR-GG |
| Shape | Rectangle |
| Top Material | MDF |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited Warranty For Non Moving Metal Parts. 2 Years Warranty on Parts |