Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pexco

Model # :WBB688321

MPN #: 8007302110

Pexco 4" Flexible Temporary Raised Pavement Marker, 1-Way, White - Pkg Qty 500

Product Description
Flexible Chip Seal Markers
Temporary Chip and Slurry Seal Markers
TRPMs are the most effective and convenient product on the market that provide short-term temporary road markings both day and night and are hold the original lane line location in chip, slurry or fog seal road maintenance operations. Many products exist that claim to be easy to use and provide good delineation, but only TRPMs deliver. TRPMs are durable enough for use on both low volume and interstate highways.

Durability & Quality
TRPMs are manufactured with virgin engineering resins and the best reflective tapes and adhesives. They are built tough to stand up to the demands of maintenance work zones.

TRPMs feature a factory-applied high tack butyl adhesive pad, that provides for "peel-and-stick" quick installation to the roadway.

PRICE
$670.00  Sold in packages of 500 / $1.34 ea

Min. purchase quantity is 2
2
2

Bulk Pricing

Quantity
Pricing
Buy 2 pkgs
670.00
Buy 3 pkgs - 10 pkgs
635.00Save $35.00 (5%)
Buy 11+ pkgs
615.00Save $55.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth1 in
Height2 in

Product Details

Type1 Side Reflector
MaterialPU
Package Quantity500
DescriptionTemporary Raised Pavement Marker
ColorWhite
Manufacturers Part Number8007302110
BrandPexco