Datrex Sea Dye Marker, Yellow 1/Case - DX1517M
Write a Review
|
Questions & Answers (0)
Product Description
Sea dye marker meeting the MIL standard 17980D. Colors the water yellow-green. Weight 148 Grams. Dimensions of pack: 5" x 6-1/8".
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 1/Case |
| Description | Sea Dye Marker |
| Color | Yellow |
| Manufacturers Part Number | DX1517M |
| Brand | Datrex |