Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Import 4 Flute HSS Sq Single End Mill 12.00mm Dia 3/8" Shank 1" Flute 2-11/16" OAL

Model #: WBB555188

MPN #: 7793120

Import 4 Flute HSS Sq Single End Mill 12.00mm Dia 3/8" Shank 1" Flute 2-11/16" OAL

|
Questions & Answers (0)
PRICE
$14.25
Usually ships in 5 to 8 days
High Speed Steel TMX Multi-Flute Regular Length Center Cutting End Mill. 4 Flute Center Cutting, Regular Length, TMX End Mill, HSS, 12 mm cutting diameter x 3/8" shank diameter x 1" length of cut (LOC) x 2-11/16" overall length (OAL).
  • TMX 4 flute center cutting end mills have an increased core thickness providing extra strength and reduced deflection
  • Center Cutting end mills can plunge


1
1
Easy online or call-in returns.