x

Take 15% off your entire order!

Offer applied at checkout

Pleasant Hearth 4' Heavy Duty Log Storage Rack LS938-48

Pleasant Hearth 4' Heavy Duty Log Storage Rack LS938-48

Item #: WBB843303

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pleasant Hearth 4' Heavy Duty Log Storage Rack LS938-48

This Pleasant Hearth 4 foot log rack storage system holds up to 1/4 cord of firewood and is constructed from heavy tubular steel in a durable black powder-coated finish.

Features:

  • Square-shaped assembly holes for ensuring stability
  • For outdoor use only
  • 1 year limited warranty
  • Assembled dimensions: 48" length, 14" width, 48" height, weight: 27.24 lbs.
  • Limited 25 Year Warranty




  • BRAND Pleasant Hearth
  • LENGTH INCHES 48
  • WIDTH INCHES 14
  • HEIGHT INCHES 48
  • WEIGHT LBS 27.24
  • COLOR Black
  • CONSTRUCTION Steel
  • DESCRIPTION Log Rack
  • LISTING, RATING, CERTIFICATION CSA Listed
  • LIMITED WARRANTY YEARS 25
  • MANUFACTURER'S PART NUMBER LS938-48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pleasant Hearth 4' Heavy Duty Log Storage Rack LS938-48

Pleasant Hearth 4' Heavy Duty Log Storage Rack LS938-48

Item #: WBB843303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant