Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670775

Global Industrial™ 4' Steel Guard Rail with 4" Dia. Rebounding Bollards, Yellow

Product Description
✓ Impact-absorbing guard rail protects equipment and machinery
✓ Constructed to bounce-back preventing costly repairs
✓ Bright yellow finish for high visibility

This Global Industrial™ Steel Guard Rail with Rebounding Bollards kit has everything you need to protect equipment and personnel in warehouses and facilities. Made from heavy-duty steel, this kit includes (2) 4"D rebounding bollard posts, (2) bases, (1) bracket kit, (1) 4' guard rail, and hardware for easy installation. Whether it's safeguarding machinery or preventing personnel accidents, this rebounding guard rail is built for long-lasting durability. Customize and extend your safety guard rail system by adding additional rebounding bollards and rails. Limited 1-Year Warranty.

  • Designed to safely stop up to 5000 lbs. at 4 mph
  • Rubber base to aid in rebounding absorption
  • Bollard diameter: 4"
  • Bollard height: 42"
  • Guard Rail: 4'L x 39-1/16"H
  • PRICE
    $739.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    739.00
    Buy 4 units - 6 units
    705.00Save $34.00 (5%)
    Buy 7+ units
    679.00Save $60.00 (8%)
    Available on or around 10/29/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length67-11/16 in
    Width4 in
    Height39-1/16 in
    Weight92.2 lbs
    Base Thickness11/16 in
    Gauge10 ga
    Nominal Length4 ft
    Post Diameter4 in

    Product Details

    Assembly RequiredYes
    TypeRebounding Guard Rail System
    ColorYellow
    IncludesBollard, Base, Kit and Guard Rail
    MaterialSteel
    Package Quantity1
    Manufacturers Part Number670775
    Mounting StyleBolt On
    Component Style2-Rib Guard Rail & Posts
    BrandGlobal Industrial

    Warranty

    Warranty1 yr