4' Half Vision Show Case, Maple
Write a Review
|
Questions & Answers (0)
Product Description
Showcase unit for your merchandise displaying needs.
PROMOTIONAL PRICE
$319.96was $399.95
Save $79.99 (20%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 38 in |
| Weight | 133 lbs |
Product Details
| Type | 4' Half Vision Showcase |
| Material | Laminate Wood |
| Package Quantity | 1 |
| Color | Tan |
| Manufacturers Part Number | SCH4M |
| Brand | Amko Displays |