Frameless Glass Showcase, Full Vision, 20"W x 20"D x 72"H, 4 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Showcase unit with hinged doors for your merchandise displaying needs.
PROMOTIONAL PRICE
$524.00was $655.00
Save $131.00 (20%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 72 in |
| Weight | 154 lbs |
Product Details
| Type | Frameless Glass Showcase |
| Material | Aluminum/Glass |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | FTC20HD |
| Brand | Amko Displays |