Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RollerLite

Model # :WBB1780267

MPN #: 4FOAMQD

RollerLite 4" Hi-Density Rounded Foam Mini Roller Cover, 2/Pack 12/Case - 4FOAMQD

Product Description
4" hi-density foam mini roller covers. Designed for smooth surfaces and all paints and stains. Best when used with satin, semi-gloss, and gloss paint sheens. Double pack.

PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width2-3/4 in
Height8 in
Weight0.6 lbs

Product Details

TypeSmooth
ColorWhite
For Use WithSatin, Semi-Gloss, Gloss Paint Sheens
CapacityHi-Density
Package Quantity24
DescriptionMini Roller Cover
Manufacturers Part Number4FOAMQD
BrandRollerLite
Bristle MaterialFoam