RollerLite 4" x 1/2" Dralon® Woven Mini Roller Cover w/ 12" Frame, 12/Case - 412-WV050
4" x 1/2" nap White Velvet Dralon® woven fabric mini roller assembly with a 12" frame provides a no-shed result for interiors where finish matters most. Ideal for semi-textured surfaces and use with all paints, coatings, epoxies, and urethanes.
RollerLite 4" x 1/2" Dralon® Woven Mini Roller Cover w/ 12" Frame - 412-WV050 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.04 Sold in packages of 12 / $2.17 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 1-1/4 in |
| Height | 13 in |
| Weight | 0.3 lbs |
| Nap | 1/2" |
| Size | 4 in |
Product Details
| Type | 4" x 1/2" Dralon® Woven Mini Roller Cover w/ 12" Frame |
| Color | White |
| Material | Dralon |
| Description | Roller Frame with Roller Cover |
| Wall Type | Semi-Textured |
| Package Quantity | 12 |
| Manufacturers Part Number | 412-WV050 |
| Brand | RollerLite |