Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :WBB250233

MPN #: XSLG-A4E-T15

Rotary File Cabinet Components, Base Adder Unit, Legal, 4-High, Bone White

Product Description
The Ez2® base is formed out of 13 gauge steel with 13 gauge steel formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross section and run the full length and width of the base. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. The base mechanism provides 90° indexing of the rotary file cabinet. Each Ez2® unit has (4) upright posts with dual durometer PVC closing strips. Cabinet Base Only. Shelving and Drawers Sold Separately.

PRICE
$2,299.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width38-3/4 in
Depth31 in
Height51 in
Max Depth31 in
Max Height51 in
Min Depth31 in
Min Height51 in

Product Details

TypeBase Adder Unit
Number of Adjustable Shelves0
File Size TypeLegal
ColorWhite
Number of Compartments4
Manufacturers Part NumberXSLG-A4E-T15
Base TypeLeveling Feet
MediaLegal
BrandDatum

Warranty

WarrantyLifetime Limited