Apache 70002000 4" FNPT Plated Steel Round Hole Strainer
|
Questions & Answers (0)
Product Description
Apache 70002000 4" FNPT Plated Steel Round Hole Strainer
Plated steel round hole suction hose strainer. For use when a foot valve is not required. Strainers helps to prevent or keep pump damaging solids from entering into the pump. Plated steel for a rust and crush resistant strainer.
Plated steel round hole suction hose strainer. For use when a foot valve is not required. Strainers helps to prevent or keep pump damaging solids from entering into the pump. Plated steel for a rust and crush resistant strainer.
PROMOTIONAL PRICE
$38.84was $53.95
Save $15.11 (28%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 1/2 in |
| Height | 5-1/2 in |
| Weight | 5 lbs |
| Connection Size | 4 in |
Product Details
| Material | Zinc Plated Steel |
| Package Quantity | 1 |
| Description | Round Hole |
| Color | Silver |
| Connection Style | FNPT |
| Manufacturers Part Number | 70002000 |
| Brand | Apache Hose & Belting |