PAWS 4" Rubber Overboots, Men's, Black, 3XL, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, low-profile rubber shoe cover with traction soles. Specifically designed for use during floor stripping to help prevent slips and falls. Non-abrasive, super stripper pad permanently bonded to the sole provides traction and is non-tracking. Keeps shoes neat, clean and completely protected from liquids and corrosive chemicals. Stretchy high quality rubber latex rubber overshoe slips easily over work shoes. Made in USA.
PRICE
$93.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) in |
| Size | 14-15.5 |
| Boot Height | 4 in |
Product Details
| Upper Material | Rubber |
| Material | Rubber |
| Outsole Material | Traction Pad |
| Gender | Men's |
| Manufacturers Part Number | 13055 |
| Waterproof | Yes |
| Traction Material | Rubber |
| Brand | Treds & Paws Footwear |
| Type | Overshoe |
| Color | Black |
| Midsole Material | Rubber |
| Outsole Design | Non-Abrasive Traction |
| Style | Traction |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Footwear Sole Pattern | Heel And Block |
| Description | PAWS 4" Rubber Overboots |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Full |
| Shank Material | Rubber |
| Slip Resistant | No |