Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Apache Hose & Belting

Model # :WBB484018

MPN #: 98128667

4" Trash Pump Hose Kits w/ Aluminum Couplings and Fittings

Product Description
Features:

  • 4" I.D. x 15' of PVC suction hose coupled male x female aluminum short shank; 4" I.D. x 20' of PVC discharge hose coupled male x female aluminum short shank; plated steel square hole strainer
  • PVC suction smooth bore hose with rigid PVC helix is flexible and abrasion resistant
  • PVC discharge hose tube/cover reinforced with 3 ply polyester yarns (one longitudinal and two spiral plies), extruded simultaneously to obtain maximum bonding
PROMOTIONAL PRICE
$450.00

was $689.00
Save $239.00 (35%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length(1) 15, (1) 20 ft
Weight46.6 lbs
Diameter4 in

Product Details

TypeTrash Pump Hose Kits
MaterialPVC, Aluminum
DescriptionHose Kit W/Connections
ColorGreen
Connection StyleM x F Alum Short Shank
Manufacturers Part Number98128667
PSI45 psi
BrandApache Hose & Belting