x

Take 15% off your entire order!

Offer applied at checkout

4 Jaw High Quality Independent Chuck - Flat Back - 14" Dia. - Pratt Burnerd 1414500

4 Jaw High Quality Independent Chuck - Flat Back - 14" Dia. - Pratt Burnerd 1414500

Item #: WBB2229629

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 10"
  • 20"
  • 16"
  • 12"
  • 24"
  • 6"
  • 8"
  • 5"
  • 32"
  • 18"
  • 14"

14"

Price: $1,499.00

$249.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

4 Jaw High Quality Independent Chuck - Flat Back - 14" Dia. - Pratt Burnerd 1414500

Features:
  • Two-year warranty
  • Precision manufactured to fit types A, D, L, and threaded spindles or adapter mounting
  • Ductile iron body
  • Sizes 6" - 16"
  • Hardened operating screws
  • Solid reversible hard jaws
  • Special jaw and jaw way design adding extra
  • bearing surfaces, increases chuck life and rigidity


  • DESCRIPTION High Quality Independent Chuck
  • DIAMETER 14"
  • BRAND Pratt Burnerd
  • TYPE Independent
  • STYLE Manual
  • NUMBER OF JAWS 4
  • SERIES Series 145
  • NUMBER OF PIECES 1
  • MOUNT Flat Back
  • THROUGH HOLE 2.95"
  • MANUFACTURERS PART NUMBER 1414500
  • MANUFACTURER'S WARRANTY 2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Jaw High Quality Independent Chuck - Flat Back - 14" Dia. - Pratt Burnerd 1414500

4 Jaw High Quality Independent Chuck - Flat Back - 14" Dia. - Pratt Burnerd 1414500

Item #: WBB2229629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant