Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lathe Chucks

74 Results

Lathe Chucks

Lathe Chucks
Lathe Chucks allow for precise and accurate control of machine tools. Our selection of Lathe Chucks comes in a wide range of sizes, styles, and diameters engineered from heavy-duty iron for superior endurance. Ideal for machining, manufacturing, and other industrial operations.
CompareImageDiameterNumber of PiecesNumber of JawsModel #Price
TMX™ 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 40" Dia.
40
2
3
WBB3259153$66,015.00
TMX™ SET-TRU™ 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, Plain Back, 4-15/16" Dia.
4-15/16
2
3
WBB3259176$1,145.00
3-Jaw 2Pc Rotating Chuck, Steel, MT5, 6"
6"
2
-
Ships Same Day
WBB3044423
$2,085.00
3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 10" Dia. - Flat Back - Pratt Burnerd 1034-2000
10 in
1
3
WBB2229719$545.00
3 Jaw Self-Centering Iron Body Chuck - Med. Duty - 8" Dia. - Flat Back - Pratt Burnerd 0834-2000
8 in
1
3
Ships Same Day
WBB2229726
$435.95
TMX™ 6-Jaw (2 Piece) Scroll Chuck, Forged Steel, Front Mount, Plain Back, 6-5/16" Dia.
6-5/16
2
6
WBB3259190$1,929.00
TMX™ D1-8 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, 20" Dia.
20
2
3
WBB3259215$14,045.00
TMX™ 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, Plain Back, 40" Dia.
40
2
3
WBB3259152$59,119.00
TMX™ A2-15 3-Jaw (2 Piece) Extra Heavy Duty Scroll Chuck, Forged Steel, 25" Dia.
25
2
3
WBB3259242$26,605.00
TMX™ A2-15 3-Jaw (2 Piece) Extra Heavy Duty Scroll Chuck, Forged Steel, 20" Dia.
20
2
3
WBB3259206$16,749.00
Showing 1-10 of 74 results