x

Take 15% off your entire order!

Offer applied at checkout

4 Jaw Independent Iron Body Chuck - Medium Duty - D-8  Mount - 18" Dia. - Pratt Burnerd 1844-10D8

4 Jaw Independent Iron Body Chuck - Medium Duty - D-8 Mount - 18" Dia. - Pratt Burnerd 1844-10D8

Item #: WBB2229764

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 10"
  • 20"
  • 16"
  • 12"
  • 24"
  • 6"
  • 8"
  • 5"
  • 32"
  • 18"
  • 14"

18"

Price: $966.00

$161.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

4 Jaw Independent Iron Body Chuck - Medium Duty - D-8 Mount - 18" Dia. - Pratt Burnerd 1844-10D8

Features:
  • High value and lower cost
  • One year warranty
  • 1 set Solid Reversible Jaws
  • Hardened and ground operating screws
  • High tensile iron bodies
  • Straight recess for adapter mounting
  • Available with A, D, L and straight recess mounting


  • DESCRIPTION Independent Iron Body Chuck - Medium Duty
  • DIAMETER 18"
  • BRAND Pratt Burnerd
  • TYPE Independent
  • STYLE Manual
  • NUMBER OF JAWS 4
  • SERIES Series 441
  • NUMBER OF PIECES 1
  • MOUNT D-8
  • THROUGH HOLE 5.51"
  • MANUFACTURERS PART NUMBER 1844-10D8
  • MANUFACTURER'S WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Jaw Independent Iron Body Chuck - Medium Duty - D-8  Mount - 18" Dia. - Pratt Burnerd 1844-10D8

4 Jaw Independent Iron Body Chuck - Medium Duty - D-8 Mount - 18" Dia. - Pratt Burnerd 1844-10D8

Item #: WBB2229764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant