4 Level Tapered Riser with Carpet - 60"L x 18"W - 8"H, 16"H, 24"H & 32"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Easy to set-up standing choral riser is tapered to create angled, semi-circular arrangements. Allows for quick arrangement for all performance venues. Features built-in multi-level ganging mechanism. 10 Year Limited Warranty. Black finish. 60"L x 18"W x 8, 16, 24 & 32"H overall.
PRICE
$1,719.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 18 in |
| Height | 32 in |
| Weight Capacity | 200 lbs |
Product Details
| Type | Tapered Choral Riser |
| Color | Black |
| Frame Material | Steel |
| Manufacturers Part Number | RT4LC-10 |
| Number of Levels | 4 |
| Top Material | Carpet |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |