TrippNT® 4 Long Compartment Drawer Organizer, 15-1/4"W x 11-1/2"D, White
Write a Review
|
Questions & Answers (0)
Product Description
TrippNT's® 4 Long Compartment Drawer Organizer sorts and organizes small items. Can be used as a tray or a drawer organizer. Constructed from white styrene.
PRICE
$51.95
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 11-1/2 in |
| Height | 2-3/8 in |
Product Details
| Country of Origin | U.S.A. |
| Material | 1/8" Styrene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 50975 |
| Accessory Type | No |
| Brand | TrippNT |