Plano Molding 135402 Drawer Rack System (1) L (4) S Boxes, 11"L x 7-1/4"W x 10"H, Red/Silver - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Plano's Stowaways Rack System includes Bulk Storage under Lid and Four removable 3500 Series StowAway Utility Boxes. This efficient design allows you to remove individual organizers or use the entire system together for a complete storage solution. The clear covers throughout allow for secure storage and easy identification of what's stored. Ideal for storing and organizing small parts and hand tools, this rack system is wall-mountable for added convenience.
PRICE
$111.90 Sold in packages of 2 / $55.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 7-1/4 in |
| Height | 10 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box Rack |
| Color | Red |
| Style | (1) Bulk Storage Box, (4) Removable Compartment Boxes |
| Capacity | 5 Boxes |
| Material | Polypropylene |
| Number of Compartments | 5 |
| Package Quantity | 2 |
| Manufacturers Part Number | 135402 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |