Features
- Class "A" Fire Rated
- Low-cost alternative to replacing rusted metal grid
- Works with 15/16" or 1" width grid faces
- Case Qty: 25
Weights & Dimensions
| Length | 48 in |
| Width | 1-1/8 in |
| Height | 1/8 in |
| Thickness | 1/8 in |
Product Details
| Material | Vinyl |
| Package Quantity | 25 |
| Description | Grid Max 4' Main Cover |
| Color | White |
| Manufacturers Part Number | 212-00 |
| Mounting Style | Snap On |
| Brand | Grid Max |
Warranty
| Warranty | 25 yr |