Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ceiling Max

Model # :WBB873000

MPN #: 159-00

Ceiling Max 8' Wall Bracket 159-00, White - 24/Case

Product Description
CeilingMax quickly and easily covers old tile ceilings, floor joists, plaster or drywall, and works with any standard 2' x 2' or 2' x 4' tiles. Manufactured with high-grade vinyl, saves up to 6" of ceiling height. CeilingMax is Class A fire-rated. Coordinating items include the CeilingMax Runner, model # 119-00 or 110-07; the CeilingMax Top Hanner 109-00; the CeilingMax Cross Tee, model # 129-00 or 120-07; and the CeilingMax Wall Bracket, model # 159-00 or 150-07.

Features
  • Direct-mount ceiling grid system
  • Saves up to 6" of ceiling height
  • Class A fire rated
  • Case Qty: 24


PRICE
$89.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width15/16 in
Height1-3/16 in
Thickness1-3/16 in

Product Details

MaterialVinyl
Package Quantity24
DescriptionCeiling Max 8' Wall Bracket
ColorWhite
Manufacturers Part Number159-00
Mounting StyleSurface
BrandCeiling Max

Warranty

Warranty25 yr