SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

4" Mixed Flow In-Line Fan - 77 CFM

4" Mixed Flow In-Line Fan - 77 CFM

Item #: WBB449252

(8)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $84.95

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

4" Centrifugal Fan Plastic Housing - 168 CFM

4" Centrifugal Fan Plastic Housing - 168 CFM

12" Centrifugal Fan Metal Housing - 985 CFM

12" Centrifugal Fan Metal Housing - 985 CFM

5" Mixed Flow In-Line Fan - 162 CFM

5" Mixed Flow In-Line Fan - 162 CFM

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Continental Fan AXC200B-ES In-Line Duct Fan 8" Energy Star 579 CFM

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 10" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 10" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

8" Mixed Flow In-Line Fan - 520 CFM

8" Mixed Flow In-Line Fan - 520 CFM

8" Centrifugal Fan Metal Housing - 657 CFM

8" Centrifugal Fan Metal Housing - 657 CFM

12" Duct Booster - 910 CFM

12" Duct Booster - 910 CFM

14" Duct Booster - 1290 CFM

14" Duct Booster - 1290 CFM

Inline Centrifugal 4" Duct Fan Molded Housing - 122 CFM

Inline Centrifugal 4" Duct Fan Molded Housing - 122 CFM

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

Continental Fan EXT200B External Duct Fan Mount 8" 420 CFM

6" Duct Booster - 240 CFM

6" Duct Booster - 240 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 30" Exhaust Fan w/ Shutter, 1 Speed, 8000CFM, 1/4 HP, 1Phase

Continental Dynamics® Direct Drive 30" Exhaust Fan w/ Shutter, 1 Speed, 8000CFM, 1/4 HP, 1Phase

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Mixed Flow Fan combines the best of axial and centrifugal fans. The axial fan blade in a centrifugal housing results in excellent air volume, quiet operation and good power to overcome static pressure. All this and lower electrical consumption. 77 CFM.

Weights & Dimensions

  • Depth 6-9/16 in
  • Duct Size 4 in
  • Inlet/Outlet Diameter 3-3/4 in
  • Length 9-11/16 in
  • Height 7-1/2 in

Product Details

  • RPM High Range 3000-4000 rpm
  • RPM High 3,230 rpm
  • Voltage Range 115-120 V
  • Number of Speeds 2
  • Voltage 115 V
  • Amperage 0.57 A
  • CFM High 77 CFM
  • Motor Type Ball Bearing External Rotor Motor
  • RPM Low 3,080 rpm
  • Amps Range 0-1 A
  • Watts 29 / 42 W
  • Brand Acme Miami
  • Material ABS Plastic
  • Manufacturers Part Number AM-100
  • Sones 1.11 / 2.42
  • Color Family White

Compliance & Certifications

  • Certifications cETLus 3166456
Customer Review

4.0

  • 5 Star

    3
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 25, 2015

    fan
    Your review:
    Works like a champ..quite buying more
  • Reviewer: Anonymous

    Date: March 02, 2015

    Nice Fan
    Your review:
    Fast shipping, air flow is strong and fairly quite. Great product for the money.
  • Reviewer: Anonymous

    Date: April 14, 2014

    So far so good
    Your review:
    I'm using this fan to exhaust sanding dust in an 23 ft interior boat re-do. A small space. If larger I would get a bigger CFM. Fan seems good so far and I like that its made in Ukrainia! We'll see how it holds up. Easy to mount on a wood plank with rubber mat which is what I did.
  • Reviewer: Anonymous

    Date: March 24, 2014

    OffIceO
    Your review:
    Got two of these to use as bath exhaust fans. Mounted them on the rafters in the attic, ran 4in flex-hose to them connected to a back draft connector the fan and a dampered dryer wall vent (to make sure nothing could crawl in from out side) and viola, I've got the quietest bath exhaust fan possible. Works great.
  • Reviewer: Anonymous

    Date: November 10, 2013

    Fan
    Your review:
    Works well a little noisier than I would have liked. Easy to install
  • Reviewer: Anonymous

    Date: September 21, 2012

    Which goes where?
    Your review:
    I have the fan installed, and it works very well. A BIG minus was the complete lack of any diagrams (in the instructions or ANYWHERE ONLINE) for connecting power. There are three open slots on the internal connector. I had to try various guesses until I got the fan to spin... All the while, hoping I wasn't going to see smoke from an incorrect guess.
  • Reviewer: Anonymous

    Date: August 14, 2012

    Almost get what you pay for
    Your review:
    Switch on top orientation seems to work ok; switch on the bottom - clatters like rotor hitting housing. Inexpensive, but not good quality.
  • Reviewer: Anonymous

    Date: January 16, 2012

    4" inline fan 77cfm
    Your review:
    I was pleasantly surprised to find first the order shipped quickly. the email confirmation and shipping info was fast and accurate. now the fan was very well constructed and is whisper quiet. for my application it was a very good choice. no disappointment here. and the price makes this purchase the sweetest.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Mixed Flow In-Line Fan - 77 CFM

4" Mixed Flow In-Line Fan - 77 CFM

Item #: WBB449252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant