- Nylon Cable Ties permanently secure cords, cables, bags, etc
- Tamper Proof - Designed to lock tight
- Will not stretch or slide
- Use to color code items
Model # :WBB3203509
MPN #: CT422J
4" Nylon Cable Ties, 18 Lbs, Fluorescent Yellow, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 1/8 in |
| Tensile Strength | 18 |
Product Details
| Type | Basic / Standard |
| Material | Nylon |
| Package Quantity | 1000 |
| Color | Yellow |
| Manufacturers Part Number | CT422J |