Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB348125BK

Global Industrial™ 4-Piece Outdoor Patio Set, Glass Top Table, Black

Product Description
✓ 4-piece stylish outdoor patio conversation set
✓ Durable metal frames that are weather-resistant
✓ Open leg coffee table with a tempered glass top

Create a relaxing space for your guests with this Global Industrial™ 4-Piece Outdoor Patio Set. Featuring a tempered glass top table, this stylish outdoor conversation set is ideal for furnishing hotels, spas, resorts, and similar public or private outdoor spaces. This set includes a matching loveseat, 2 armchairs, and an open leg coffee table. Each piece is engineered with durable, weather-resistant metal framing, making it the perfect choice for any patio space or open courtyard. Loveseat and armchairs feature comfortable sling seating. Limited 1-Year Warranty.

  • Table Dimensions: 35-1/2"L x 20"W x 30"H
  • PROMOTIONAL PRICE
    $179.95

    was $299.95
    Save $120.00 (40%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight64 lbs
    Seat WidthLoveseat: 40 in / Chairs - 23-1/2 in
    Seat Depth24 in
    Seat Height30 in
    Table Width20 in
    Table Height16 in
    Table Length35-1/2 in

    Product Details

    Assembly RequiredYes
    Number of Pieces4
    Frame Color FamilyBlack
    MaterialSteel/Glass
    Manufacturers Part Number348125BK
    Chair Color FamilyBlack
    ShapeRectangular
    BrandGlobal Industrial
    TypeLoveseat Conversation Set
    ColorBlack
    Table Top Color FamilyBlack
    Cushion IncludedNo
    Number of Seats4
    Seat Color FamilyBlack
    Table Top MaterialGlass
    Frame MaterialSteel
    Seat MaterialTextilene

    Warranty

    Warranty1 Year