Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB3127944

MPN #: 36942914

Carlisle® 4-Ply Looped End Mop w/ 1" Blue Band, X-Large, Blue - Pkg Qty 12

Product Description
Features:
  • 1" color-coded headband
  • Looped-end construction provides for larger floor coverage
  • Highly absorbent 4-ply cotton and synthetic blend
  • Mops are not pre-shrunk


PRICE
$237.00  Sold in packages of 12 / $19.75 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width6 in
Height3 in
SizeX-Large

Product Details

MaterialAcrylic Fiber
Package Quantity12
ColorBlue
BrandCarlisle