Proto® 4 Pocket Tool Roll, 7"L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7 in |
Product Details
| Manufacturers Part Number | J25TR18C |
| Type | 4 Pocket Tool Roll, 7"L |
| Color | Red |
| Brand | Proto |
Related Products
20% more capacity than 540 series Soft close slides helps maintain organization, resistant to accidental opening Ball-bearing slides provide 125 lbs of drawer load capacity Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol 18 ga steel cabinets and drawers providing robust support for tools and equipment Premium tubular lock keeping contents secure Full extension drawers providing easy access to stored items Includes drawer liners
✓ Durable steel construction with a red powder coat finish ✓ 15-drawer storage system with foam liners ✓ Rolls smoothly throughout your facility on 6" casters This red Global Industrial™ 15-Drawer Roller Tool Cabinet is a portable solution for organizing, storing, & securing tools, equipment, and accessories. Constructed from heavy-duty steel with a corrosion-resistant powder coat finish, this mobile tool cabinet rolls smoothly on four 6" casters, two of which are locking, and is ideal for workshops, repair shops, and other industrial applications. It ...
Features: Sheet metal frame and plastic tops, synonymous with remarkable sturdiness and reduced weight 2 detachable modules 1 upper tool box 1 module with 2 drawers 95 mm in height 1 pull-out case made of plastic, 66 mm high, and 1 drawer 295 mm in height Oversized castors (160 mm), built into frame for easy transport - for example, on steps Side centralized lock for closing drawers of lower module Drawers with ball bearing slides and double closing hook Telescopic aluminum handle Small tool holder built into upper tool box Lower drawer with double ball bearing slide Load capacity of 200 ...
Extreme Tools® RX Series RX722519RC-X 72"W x 25"D 19-Drawer Roller Cabinet gives you a huge amount of storage with professional quality. Our roller cabinet features 3 extra-long drawers with additional internal support to provide strength and prevent warping or twisting. Patented self-latching, Quick Release drawer pulls are constructed with all metal components – no plastic to bend or break. Full width drawer pulls are made from polished, anodized aluminum that resists oxidation. Each drawer utilizes full-extension ball bearing slides load rated 150lbs. for single slides and 300lbs. for ...
This super-compact rolling tool chest from Beta is really 3 toolboxes in one. A removable top hand tool box (8-7/8" high) with a lift-out tray, a rolling lower cabinet with three drawers (two 3-3/4" high and one 11-1/2" high, each 16-1/4" wide x 7-7/8" deep), and a pull-out 11-compartment storage box for organizing small parts. Extra-long or awkward tools can be secured to the back using four built-in bungee cords (2 per side). All three drawers feature ball-bearing slides and are secured via a single keyed lock on the side. Each drawer is also held firmly shut until its release button is ...