Beta C41H Two-Module Rolling Metal Tool Chest with Detachable Tool Box & Telescopic Handle, White
Write a Review
|
Questions & Answers (0)
Product Description
This super-compact rolling tool chest from Beta is really 3 toolboxes in one. A removable top hand tool box (8-7/8" high) with a lift-out tray, a rolling lower cabinet with three drawers (two 3-3/4" high and one 11-1/2" high, each 16-1/4" wide x 7-7/8" deep), and a pull-out 11-compartment storage box for organizing small parts. Extra-long or awkward tools can be secured to the back using four built-in bungee cords (2 per side). All three drawers feature ball-bearing slides and are secured via a single keyed lock on the side. Each drawer is also held firmly shut until its release button is pushed. The sheet steel construction and plastic tops make this cabinet surprisingly lightweight while remaining strong and durable. The telescoping handles and oversize wheels make it easy to maneuver up and down flights of stairs. Measures 19-1/2" W x 9-13/16" D x 33-15/16" H with an overall load capacity of 200 pounds.
PRICE
$779.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 9-13/16 in |
| Height | 33-15/16 in |
| Weight | 48.5 lbs |
Product Details
| Style | Mobile |
| Type | Rolling Tool Box |
| Material | Metal |
| Number of Compartments | 11 |
| Color | White |
| Manufacturers Part Number | 41000021 |
| Number of Drawers | 3 |
| Brand | Beta |