The new innovation of LED down light keeps the traditional recess can look installed in J-box and delivers a solution for fast flush mount application for both residential and commercial applications at wanted locations. In addition, it is wet location rated and is cost effective solution. It provides a 120-Volt to 277-Volt AC source. 0-Volt to 10-Volt fully dimmable function can be also ordered separately. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits to make ceiling even flat.
Amax Lighting 4" Round Cranium LED Flush Mount Light 9W, 120V to 277V, 3000K, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 0.45 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Yes |
| Average Life | 35000 hr |
| Color Temperature | 3000 K |
| Color | Bronze |
| CRI | 90+ |
| Mounting Location | Flush Mount |
| Wattage | 9 W |
| Voltage | 120 V |
| Material | Metal, Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-RF4D-BZ |
| Base Type | Chip on Board |
| Lumens | 600 |
| Shape | Round |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star, Title 24 Compliant |