Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Colson® 4 Series Rigid Plate Caster 4.06108.8P5.EN - Solid Elastomer 6" Dia. 1100 Lb.

Colson® 4 Series Rigid Plate Caster 4.06108.8P5.EN - Solid Elastomer 6" Dia. 1100 Lb.

Item #: WBB2174434

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Colson® 4 Series Rigid Plate Caster 4.06108.8P5.EN - Solid Elastomer 6" Dia. 1100 Lb. Cap.

  • Zinc plated
  • Solid elastomer wheel for greater ergonomics
  • Precision ball bearings in wheel
  • Zerked axle for easy maintenance
  • Standard top plate


Weights & Dimensions

  • Wheel Diameter 6 in
  • Width 2 in
  • Bolt Spacing 2-5/8 x 3-5/8 Slotted to 3 x 3 in
  • Weight Capacity Range 1001 to 1800 lbs
  • Plate Size 4 x 4-1/2 in
  • Height 7-1/2 in
  • Plate Width Range 4.1 to 4.5 in
  • Wheel Diameter Range 4 to 6 in
  • Weight Capacity 1100 lbs
  • Mounting Bolt Hole Diameter 3/8 in
  • Weight 5.5 lbs
  • Plate Length Range 3.7 to 4.1 in

Product Details

  • Assembly Required Assembled
  • Wheel Material Endura Elastomer
  • Type Zinc Plated
  • Hub Type 2.5" Centered
  • Package Quantity 1
  • Caster Rig Material Carbon Steel
  • Caster Index Rigid Plate Casters
  • Brand Colson
  • Bearing Type Precision Ball
  • Series 4
  • Warranty 3 yr
  • Caster Type Rigid
  • Manufacturers Part Number 4.06108.8P5.EN
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Colson® 4 Series Rigid Plate Caster 4.06108.8P5.EN - Solid Elastomer 6" Dia. 1100 Lb.

Colson® 4 Series Rigid Plate Caster 4.06108.8P5.EN - Solid Elastomer 6" Dia. 1100 Lb.

Item #: WBB2174434

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant