Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Colson

Model # :WBB2174220

MPN #: 4.04109.459 BRK4

Colson® 4 Series Swivel Plate Caster 4.04109.459 BRK4 Rubber Total Lock Brake 4" Dia. 400 Lb.

Product Description
Colson® 4 Series Swivel Plate Caster 4.04109.459 BRK4 Rubber Total Lock Brake 4" Dia. 400 Lb. Cap.

  • Zinc plated
  • Non-marking tread with superior floor protection
  • Straight roller bearing in wheel
  • Zerked raceway & axle for easy maintenance
  • Total lock brake locks the swivel raceway and wheel simultaneously
  • Standard top plate


PRICE
$115.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height5-5/8 in
Weight Capacity400 lbs
Weight6 lbs
Wheel Diameter4 in
Mounting Bolt Hole Diameter3/8 in
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 Slotted to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPerforma Rubber
TypeLight Duty
Brake TypeTotal Lock
ColorSilver
Series4
Caster TypeSwivel
Caster Rig MaterialCarbon Steel
Hub Type2.5" Centered
Package Quantity1
Manufacturers Part Number4.04109.459 BRK4
BrandColson

Warranty

Warranty3 yr