The Corner Release System encourages repositioning of shelves during initial assembly to reclaim wasted vertical space. In some cases, reclaimed vertical space will allow an extra shelving tier to be added to the storage unit resulting in a 25% increase in storage capacity! Easy "no-tool" shelf adjustment. Shelves can be repositioned at precise 1" (25mm) increments along the length of the numbered posts. Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items. Starter units consist of four posts and four Super Adjustable Super Erecta shelves. Chrome-plated for dry storage. NSF Approved.
Metro® 4 Shelf, Super Adjustable Super Erecta Chrome Wire Shelving Unit, 36"W x 18"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Super Adjustable Super Erecta |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | SA-183674C-S-4 |
| Unit Type | Standard |
| Brand | Metro |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |