Metro - Extra Wire Shelf 24X60 - Chrome
Metro® Super Erecta Brite Shelf, 24" W x 60" D, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$170.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 60 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Flat Wire |
| Shelf Capacity | 600 lbs |
| Finish | Chrome |
| Package Quantity | 2 |
| Color | Silver |
| Manufacturers Part Number | 2460BR-2PACK |
| Brand | Metro |