Features:
- Two inch ball included
- Powder coated black finish
- Single ball design
- Strong steel construction
Weights & Dimensions
| Length | 7 in |
| Width | 4-3/4 in |
| Height | 5-1/8 in |
| Weight | 7 lbs |
Product Details
| Type | Single Ball Hitch Mount |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | E-TUG-HD-SBH-4 |
| For Use With | E-TUG-10, E-TUG-20, E-TUG, 30, E-TUG-HD-30, E-TUG-HD-50, E-TUG-HD-70 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |