Metro® MetroMax 4 Shelf Ledge for Back, 24"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Solid design helps contain small items. Clear plastic allows light penetration and visible access to supplies. Corrosion proof. Ships assembled.
PRICE
$41.95
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Ledge |
| Finish | Plastic |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Clear |
| Brand | MetroMax |
Warranty
| Warranty | 1 Year Limited |