Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :WBB3251461

MPN #: MXL24-4P

MetroMax® i Stackable Shelf Ledge (Back) For Plastic Shelving, 23-1/8''W x 4-7/8''H, Clear

Product Description
Solid design helps contain small items. Clear plastic allows light penetration and visible access to supplies. Corrosion proof. Ships assembled.

PRICE
$43.95

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/8 in
Height4-7/8 in

Product Details

TypeLedge
MaterialPlastic
Package Quantity1
ColorClear/Taupe
BrandMetroMax