x

Take 15% off your entire order!

Offer applied at checkout

+

4 Stacking Deep Drawer Storage Cabinet, 48"W x 28-1/4"D x 36"H, Folkstone/Grey

4 Stacking Deep Drawer Storage Cabinet, 48"W x 28-1/4"D x 36"H, Folkstone/Grey

Item #: WBB566511

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,634.00 up to 54% OFF

Price: $1,224.00

$204.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

4 Stacking Deep Drawer Storage Cabinet, 48"W x 28-1/4"D x 36"H, Folkstone/Grey

Ironwood drawer storage cabinets provides for the storage you need. The full width drawers allows storage of large items such as maps to smaller items that become hidden on shelves. At 36" in overall height the top is ideal for the extra work or counter space. This along with the steel frame makes this a durable mobile storage solution. Features 3/4'' thick exterior panels and interior components, steel roller bearing glides on drawers, edges protected with 3mm PVC and rounded corners on tops and drawer fronts for safety. High density scratch resistant finish laminated surface. Comes with 5" swivel front locking casters with 300 lb. download rating, Can be utilized anywhere you need additional counter space. At 36" in overall height the top is ideal for the extra work or counter space. This along with the steel frame makes this a durable mobile storage solution.

  • BRAND Ironwood
  • MANUFACTURERS PART NUMBER 2024-GG/GG
  • WIDTH INCHES 48
  • DEPTH INCHES 28-1/4
  • HEIGHT INCHES 36
  • WHEEL DIAMETER INCHES 5
  • ASSEMBLY Assembled
  • CONSTRUCTION Wood
  • SHELF CAPACITY LBS 120
  • LIMITED WARRANTY 5 Years
  • COLOR FAMILY Gray
  • COLOR FINISH Folkstone Gray
  • DRAWER QUANTITY 4
  • PACKAGE QUANTITY 1
  • SERIES Denali
  • WEIGHT LBS 335
  • WHEEL CONSTRUCTION Swivel w/ Ball Bearing Race
  • WHEEL TYPE Hard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5 Stacking Deep Drawer Storage Cabinet, 48"W x 28-1/4"D x 36"H, Folkstone/Grey

Item #: B566694

Not Yet Rated

Usually ships in 28 to 31 days

$1,355.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Stacking Deep Drawer Storage Cabinet, 48"W x 28-1/4"D x 36"H, Folkstone/Grey

4 Stacking Deep Drawer Storage Cabinet, 48"W x 28-1/4"D x 36"H, Folkstone/Grey

Item #: WBB566511

The item above has been added to your shopping list:

List name

Save Item to

Select List

    4 Stacking Deep Drawer Storage Cabinet, 48"W x 28-1/4"D x 36"H, Folkstone/Grey
    4 Stacking Deep Drawer Storage Cabinet, 48"W x 28-1/4"D x 36"H, Folkstone/Grey
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant