Diversified Spaces 4 Station Workbench w/ 2 Cabinets, No Vises, 64"W x 54"D, Black
Write a Review
|
Questions & Answers (0)
Product Description
This workbench is ideal for classrooms, workshops, studios and more. The 4-station workbench is made with a single-faced heavy gauge steel unit that is welded and riveted throughout for lasting durability. It has a 2-1/4" maple top. Both sides feature double swing doors with cylinder lock mounted in chrome hand with two-point locking device and one adjustable shelf. Vises are not included. The storage base is black in color.
PRICE
$3,580.64
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 64 in |
| Depth | 54 in |
| Height | 33-1/4 in |
| Weight Capacity | 600 lbs |
| Weight | 410 lbs |
| Nominal Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | Multi Station Workbench |
| Color | Black |
| Style | 4-Station Workbench |
| Edge Type | Square |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Number of Doors | 4 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 2 Cabinets |
| Leg Type | Fixed |
| Manufacturers Part Number | WB2BL-0V |
| Top Material | Maple Butcher Block |
| Brand | Diversified Spaces |