Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB336014

MPN #: MA6A-8LBK

Diversified Spaces Wall, Island Workbench, 15 Horizontal Lockers, 96"Wx24"D, Black

Product Description
The wall bench is ideal for workshops, classrooms, studios and more. This wall and island bench is made with an all-welded, 1-section build for lasting durability and strength. It has a 1-3/4" maple top and 20 gauge reinforced side panels. The 18 gauge locker doors are horizontal and feature air vents, padlock hasp and knockout plug for cylinder lock. The locker doors measure 18"W x 21"D x 10"H. It has a black baked enamel finish.

Note: Image is a representation; features on the actual product may vary.

PRICE
$4,101.36

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth24 in
Height32-3/4 in
Weight Capacity600 lbs
Weight360 lbs
Nominal Height33 in

Product Details

Assembly RequiredYes
TypeStorage Workbench
ColorBlack
StyleWall & Island Workbench
Edge TypeSquare
Country of OriginUSA
Mobile or StationaryStationary
Number of Doors15
MaterialSteel
Construction TypeAssembled
Number of Compartments15 Horizontal Lockers
Leg TypeFixed
Manufacturers Part NumberMA6A-8LBK
Top MaterialMaple Butcher Block
BrandDiversified Spaces