Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversified Spaces

Model # :WBB336142

MPN #: WW31-4V

Diversified Spaces 4 Station Workbench, 4 Vises, 64"W x 54"D, Tan

Product Description
This workbench is ideal for classrooms, workshops, studios and more. The 4-station maple workbench is a double faced unit with 2 cabinet doors per side. The workbench has a 2-1/4" thick hard maple top. The locking doors have pulls and are hung on five knuckle institutional hinges. The workbench base is made using solid maple and maple veneers and has an earth-friendly UV finish. It comes with 4 vises.

PRICE
$4,754.56

1
1
Ships in 29 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width64 in
Depth54 in
Height31-1/4 in
Weight Capacity600 lbs
Weight520 lbs
Nominal Height31 in

Product Details

Assembly RequiredNo
TypeMulti Station Workbench
ColorTan
Style4-Station Workbench with 4 Vises
Edge TypeSquare
Country of OriginUSA
Mobile or StationaryStationary
Number of Doors4
Number of Shelves1
MaterialMaple
Construction TypeAssembled
Number of Compartments2 Cabinets
Leg TypeFixed
Manufacturers Part NumberWW31-4V
Top MaterialMaple Butcher Block
BrandDiversified Spaces