4 Step 16"W Steel Safety Angle Rolling Ladder W/ Handrails - Grip Tread - SW424G
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Safety Angle Ladder
Ships Flat for Freight Savings. 50° incline allows safe face forward decent. 16"W x 7"D steps with 17" deep top step. 33" high handrails. Heavy duty steel tubing with durable scratch resistant powder coat finish. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Grip Strut step offers maximum slip resistance. Image shown with 8 steps.
Note: Cal-OSHA Kit model B190009 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
Ships Flat for Freight Savings. 50° incline allows safe face forward decent. 16"W x 7"D steps with 17" deep top step. 33" high handrails. Heavy duty steel tubing with durable scratch resistant powder coat finish. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Grip Strut step offers maximum slip resistance. Image shown with 8 steps.
Note: Cal-OSHA Kit model B190009 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
PRICE
$339.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 24 in |
| Height | 40 in |
| Weight Capacity | 450 lbs |
| Weight | 69 lbs |
| Height to Top Step/Platform | 3 ft 4 in |
| Top Step Depth | 17 in |
| Step Width | 16 in |
| Handrail Height | 33 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Spring Loaded Casters |
| Type | Rolling Ladder |
| Number of Steps | 4 |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | SW424G |
| Step Angle | 50 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |
| Environmentally Friendly | Yes |