Tri-Arc 4 Step 16"W 20"D Top Step Steel Rolling Ladder, Grip Strut Tread, No Handrail
|
Questions & Answers (0)
Product Description
Industrial Quality at an Economical Price Ideal for warehouse, stockroom, office and maintenance areas. 1 1/16" heavy-duty construction, Grip Strut slip-resistant surface on 7" deep steps and large 20" deep top platform provides ample space to work from and rubber-tipped feet for stability and safety. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Powder coat finish. Meets OSHA and ANSI requirements
PRICE
$435.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 24 in |
| Height | 40 |
| Weight Capacity | 450 lbs |
| Weight | 97 lbs |
| Height to Top Step/Platform | 3 ft 4 in |
| Top Step Depth | 20 in |
| Step Width | 16 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Spring Loaded Casters |
| Type | Rolling Ladder |
| Number of Steps | 4 |
| Color | Gray |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | KDSR004162-D2 |
| Step Angle | 56 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |