Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Roto Molding

Model # :WBB2185973

MPN #: ST-4 YEL

4 Step Plastic Step Stand W/ Handrails - Yellow 27"W x 38"D x 44"H - ST-4 YEL

Product Description
Sturdy step stands are designed to help you reach high objects in various environments whilst keeping you safe. The non slip rubber feet helps prevent the stool from slipping on floor surfaces while the abrasive strips on top of the steps helps keep your feet secure. Manufactured in polyethylene, stools offer industrial strength, durability and resistance to chemicals and corrosion with no rust. With 500 lb. capacity, rounded hand slots for easy lifting and a back opening where tools and supplies can be stored (in the 2, 3 and 4 step models only), step stands are ideal for both industrial and domestic users. Ideal for workshops, mechanics, boat/dock boarding, horse riding, warehouses, distribution centers, car and truck washing and any situation that requires reaching. Made in the USA.

PRICE
$495.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width27 in
Height44 in
Weight Capacity500 lbs
Weight50 lbs
Height to Top Step/Platform37-1/2 in
Step Width22-1/2 in

Product Details

TypeStationary
Number of Steps4
ColorYellow
MaterialPlastic
DescriptionStep Stand
Package Quantity1
Manufacturers Part NumberST-4 YEL
BrandUS Roto Molding