Tri-Arc 4 Step All-Terrain Rolling Steel Ladder, Perforated Tread, 450 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Durable, portable ladder easily folds for transportation and storage. Rugged 1-1/16" tubular steel frame construction. Two large 10" x 1-3/4" semi-pneumatic rear wheels allow easy transport. 2-1/2" diameter rubber pads on front legs help keep ladder in place. Features 16"W x 7"D steps, 10"D top platform and 42" high handrails. Perforated tread. Scratch resistant powder coat finish. Assembles easily. 450 lb. capacity. Meets OSHA and ANSI requirements.
PRICE
$335.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/2 in |
| Width | 29 in |
| Height | 76 in |
| Weight Capacity | 450 lbs |
| Weight | 65 lbs |
| Height to Top Step/Platform | 3 ft 4 in |
| Top Step Depth | 10 in |
| Step Width | 16 in |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Rolling Ladder |
| Number of Steps | 4 |
| Color | Gray |
| Casters | 10" Semi-Pneumatic |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | KDRF104166 |
| Step Angle | 56 ° |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |