Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fastpipe

Model # :WBB3184053

MPN #: FI0035

Fastpipe® 4" Strut Cushion Clamp

Product Description
Features:
  • Mounts to 1-5/8 Unistrut
  • Plastic insert
  • Zinc Plated steel
  • Match the Outside diameter of the pipe you are mounting


PRICE
$9.60

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Hose Inside Diameter4 in

Product Details

MaterialZinc Plated Steel
DescriptionStrut Clamp
ColorSilver
Working Pressure Rating190 psi
Manufacturers Part NumberFI0035
PSI190 psi
BrandFastpipe