- Use with Fastpipe® Modular Compressed Air Blue or Green Aluminum Piping System
- Sealing gasket for saddle drop, seals between hinge part and main pipe
Fastpipe® Saddle Drop Gasket, 1" Main Pipe
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.12
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Nylon |
| Description | Saddle Drop Gasket |
| Color | Black |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F2210C |
| PSI | 190 psi |
| Brand | Fastpipe |